Welcome to Würth Uruguay For trade customers only

REDSTRIPE IMPACT WRENCH ASSR 20 - 1/2 POWER

IMPWRNCH-CORDL-(ASSR20-1/2" PWR)-WO.BTRY

Art.-no. 5702517010

EAN 4068362172717

Individual price display after login
REDSTRIPE IMPACT WRENCH ASSR 20 - 1/2 POWER

Art.-no. 5702517010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance 20V cordless impact wrench designed for demanding fastening tasks. It features a brushless motor for improved efficiency and durability. The compact design ensures easy maneuverability in tight spaces, making it perfect for automotive, construction, and heavy-duty maintenance applications.

FEATURES


  • Suitable for M24 bolts.

  • Compact design, longer motor life, and increased runtime for reliable, efficient operation.

  • High Torque Performance: Delivers strong forward and reverse torque for heavy-duty fastening tasks.

  • Compact & Lightweight: Easy to handle in tight spaces, reducing user fatigue.

  • Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.

  • The built-in LED light is perfect for working in dark or poorly lit areas.

  • All REDSTRIPE machines are compatible only with RED STRIPE batteries
Notice

USAGE RESTRICTIONS


  • Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.

  • Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts

  • Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.

  • Avoid over-tightening screws to prevent stripping.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ASSR 20-1/2IN POWER

Min./max. idle speed

0-2900 1/min

Min./max. impact rate

0-3300 BPM

Suitable for screw

1/2 inch

Tool holding device

1/2-inch external square

Length

145 mm

Width

70 mm

Height

200 mm

Weight of machine with rechargeable battery

1.95 kg

Included in delivery

1X ASSR 20-1/2IN POWER (Bare tool)

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

4 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information