REDSTRIPE IMPACT WRENCH ASSR 20 - 3/4
Cordl. impact wrench ASSR 20-3/4 inch REDSTRIPE
IMPWRNCH-CORDL-(ASSR 20-3/4 IN)-1X8AH-C
Art.-no. 5702518311
EAN 4068362172793
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The powerful 20V brushless impact wrench is designed for heavy-duty fastening and bolt-busting tasks. It provides an excellent balance of power and control within a durable structure, making it perfect for automotive, structural assembly, and mechanical maintenance applications.
FEATURES
• Compact design, longer motor life, and increased runtime for reliable, efficient operation.
• High Torque Output: Designed for demanding fasteners with nut-busting torque capacity.
• Mega Power / Constant Torque System: Prevents battery overload and overheating, while maintaining torque under load.
• Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.
• The built-in LED light is perfect for working in dark or poorly lit areas.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
• Compact design, longer motor life, and increased runtime for reliable, efficient operation.
• High Torque Output: Designed for demanding fasteners with nut-busting torque capacity.
• Mega Power / Constant Torque System: Prevents battery overload and overheating, while maintaining torque under load.
• Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.
• The built-in LED light is perfect for working in dark or poorly lit areas.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
NoticeUSAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
Product information
Datasheets(X)
Type description | ASSR 20-3/4 IN |
Min./max. idle speed | 0-1900 1/min |
Min./max. impact rate | 0-2000 BPM |
Suitable for screw | 3/4 inch |
Tool holding device | 3/4-inch external square |
Length | 220 mm |
Width | 90 mm |
Height | 225 mm |
Weight of machine with rechargeable battery | 4.25 kg |
Included in delivery | 1X ASSR 20-3/4 INCH (Bare tool) |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 8 Ah |