SCREWDRIVER TX (TX) WITH HOLE
SCRDRIV-TX-HO-TX27X100
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Precise TX screwdriver with hole for specialty screws, offering excellent control in tight spaces.
- Featuring a star-like TX head with a hole, this screwdriver ensures a more secure fit compared to regular screwdrivers, allowing for higher torque transmission and tighter fastening.
- Constructed with a durable S2 steel blade, it offers exceptional shock resistance while maintaining flexibility to withstand twisting forces during use.
- The black tip enhances friction between the tip and screw recess, providing improved driving force and precision while preventing slippage that could damage delicate surfaces.
- A 2K handle combines rigid, durable plastic with a soft, non-slip thermoplastic rubber for a comfortable and secure grip, even during prolonged use or when working with greasy hands.
- Wide and clearly visible markings on the handle ensure quick identification, saving time and effort when selecting the right tool.
- Designed for versatility, its bottom hole serves dual purposes – retail-ready for display or usable as a lanyard hole for safe tethering during elevated or on-the-go tasks.
Product information
Datasheets(X)
Tip size | TX27 |
Blade length (A) | 100 mm |
Handle length (B) | 107 mm |
Handle width (C) | 34 mm |