W-MAX ZINC-PLATED STEEL HOSE CLAMP 9 MM
Hose clamp zinc-plated steel W-MAX
HOSECLMP-(W-MAX)-(ZN)-30X45X9MM
Art.-no. 5986311007
EAN 4066443046322
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Endless thread clamp with high mechanical resistance for a range of applications.
- Band thickness: 9 mm.
- Clamp end material: Steel.
- Screw material: Steel.
- Band and screw coating: Zinc-plated.
- Drive type: Phillips or hexagon socket screwdriver 7 mm.
- Rounded edges to prevent damage to the material it is used on.
- Improved safety and service life.
Product information
Datasheets(X)
Application area
Clamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.
Material of clamp band | Steel |
Material of screw | Steel |
Width of band | 9 mm |
Min./max. grip range | 30-45 mm |
Drive type | H |