Welcome to Würth Uruguay For trade customers only

Welding system inverter MMA 185 A synergistic

ELTRDWELDINV-MMA-200A-SYNERGIC-5KG

Art.-no. 5952200221

EAN 4099618412820

Individual price display after login
Welding system inverter MMA 185 A synergistic

Art.-no. 5952200221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. current

20-185 A

Weldable electrodes

3.2 - 5.0 mm

Weldable TIG welding rods

1.5 - 4.0 mm

ON time at max. current (40°C)

60 %

Height

23.5 cm

Width

13.5 cm

Length

34.5 cm

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information