OUTCORD S3 safety boot without laces
SAFEBOOT-S3-OUTCORD-BLACK-SZ37
Art.-no. 5357911037
EAN 4068362206610
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical, functional work shoe with composite toe cap, perforation-resistant Kevlar insole and two-component PU outer sole.
- Composite toe cap.
- Perforation-resistant Kevlar insole.
- Class S3 protection.
- Closed heel area.
- Anti-static properties.
- Energy-absorbing heel.
- Fuel- and oil-resistant outer sole.
- Made of cowhide leather.
- Insole made from memory foam.
- Elasticated sides make them easy to put on and take off.
- Padding on the top of the foot and reinforced in the heel for greater protection and comfort.
- Non-slip, abrasion-resistant polyurethane outer sole.
- Comfortable, lightweight and flexible.
Notice
When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application area· Suitable for multiple applications.
· Protects feet against cuts, perforation and abrasion.
· Suitable for:
- Agricultural use.
- Forestry industry in general.
- Port terminals.
- Metallurgical industry.
- Industry in general
- Mechanical, sheet metal and paint workshops
- Plumbing
- Construction sectors, road works etc.
- Agriculture, gardening and landscaping sectors.
- Warehouses and logistics work.
· Protects feet against cuts, perforation and abrasion.
· Suitable for:
- Agricultural use.
- Forestry industry in general.
- Port terminals.
- Metallurgical industry.
- Industry in general
- Mechanical, sheet metal and paint workshops
- Plumbing
- Construction sectors, road works etc.
- Agriculture, gardening and landscaping sectors.
- Warehouses and logistics work.
Colour | Black |
Size | 37 |
Material of shoes upper | Leather |
Safety category | S3 |